This item is Discontinued.
This item is Discontinued.
Disposable Coverallss, Hooded, XL, Tyvek(R), Elastic Wrist, Elastic Ankle, White, 25 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY127SXL
- Zoro #
- G1196870
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Disposable Coverallss
- Color
- White
- Material
- Tyvek(R)
- Closure Type
- Zipper
- Cuff Style
- Elastic
- Ankle Closure
- Elastic
- Inseam
- 31 in
- Series
- Tyvek
- Coverall Style
- Hooded
- Industry Type
- Healthcare
- Ankle Style
- Elastic
- Features
- Includes Particles Such as Lead, asbestos, and Mold
- Coverall Material
- Tyvek(R)
- Packaging
- Individually Packaged
- Wrist Closure
- Elastic
- Closure Features
- Zipper
- Attached Hood
- Yes
Description
Tyvek Coverall W Hood,XL,PK25, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 56 in, Closure Features Zipper, Closure Type Zipper, Color White, Cuff Style Elastic, Features Includes Particles Such as Lead, asbestos, and Mold, Hazard Type Hazardous Dry Particulates, Height - Maximum 38 1/2 in, Package Quantity 25