Shop MCR SAFETY
See all product information
Create Account
Disposable Coverallss, Collared, 3XL, Tyvek(R), Elastic Wrist, Elastic Ankle, White, 25 PK
Mfr # TY125SX3
Zoro # G1195945
product price:Â
$
229.99
/pk 25, $9.20/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY125SX3
- Zoro #
- G1195945
- UPC #
- 10451431125621
- Country of Origin
- Viet Nam
- Item
- Disposable Coverallss
- Color
- White
- Material
- Tyvek(R)
- Seam Style
- Serged
- Closure Type
- Zipper
- Cuff Style
- Elastic
- Ankle Closure
- Elastic
- Coverall Style
- Collared
- Industry Type
- Healthcare
Description
Tyvek Coverall W Sleeve Ankle,3XL,PK25, Ankle Style Elastic, White, Package Quantity 25