Shop MCR SAFETY
See all product information
Create Account
Disposable Coverallss, Collared, 4XL, Tyvek(R), Elastic Wrist, Elastic Ankle, White, 25 PK
Mfr # TY125SX4
Zoro # G1195881
product price:Â
$
229.99
/pk 25, $9.20/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY125SX4
- Zoro #
- G1195881
- UPC #
- 10451431125799
- Country of Origin
- Viet Nam
- Item
- Disposable Coverallss
- Color
- White
- Material
- Tyvek(R)
- Seam Style
- Serged
- Closure Type
- Zipper
- Cuff Style
- Elastic
- Ankle Closure
- Elastic
- Coverall Style
- Collared
- Industry Type
- Healthcare
Description
Tyvek Coverall W Sleeve Ankle,4XL,PK25, Ankle Style Elastic, White, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.