This item is Discontinued.
This item is Discontinued.
Disposable Coverallss, Collared, L, Tyvek(R), Elastic Wrist, Elastic Ankle, White, 25 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY125SL
- Zoro #
- G1196146
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Disposable Coverallss
- Color
- White
- Material
- Tyvek(R)
- Closure Type
- Zipper
- Cuff Style
- Elastic
- Ankle Closure
- Elastic
- Inseam
- 30 1/2 in
- Series
- Tyvek
- Coverall Style
- Collared
- Industry Type
- Healthcare
- Features
- Includes Particles Such as Lead, asbestos, and Mold
- Ankle Style
- Elastic
- Coverall Material
- Tyvek(R)
- Packaging
- Individually Packaged
- Wrist Closure
- Elastic
- Closure Features
- Zipper
- Collar Style
- Mandarin
- Attached Hood
- Yes
Description
Tyvek Coverall W Sleeve Ankle,L,PK25, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 52 in, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Includes Particles Such as Lead, asbestos, and Mold, Hazard Type Hazardous Dry Particulates, Height - Maximum 37 in, Package Quantity 25