Shop MCSUNLEY
Create Account
6018296 11 x 13.5 in. Stainless Steel Deep Design Colander; Silver
- Mfr # 6018296
- Zoro # G903960576
product price:Â
$
32.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6018296
- Zoro #
- G903960576
- UPC #
- 815912027263
- Country of Origin
- India
Description
Kitchen holds a lot of importance in a house. It is the place where you cook delicious food for yourself and your family. Choose from a range of kitchen utensils in stylish designs from us and upgrade your kitchen.
Specifications- Color: Silver
- Material: Stainless Steel
- Country of Origin: India
- Size: 11" x 13.5"
- Weight: 0.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.