This item is Discontinued.

Mcvan McVan R555HF 6 mm Guadalupe Cross Rosary Set - Aqua R555HF

This item is Discontinued.

Mcvan

McVan R555HF 6 mm Guadalupe Cross Rosary Set - Aqua (Discontinued)

Mfr # R555HF
Zoro # G204065086
UPC # 735365467068
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R555HF
Zoro #
G204065086
UPC #
735365467068
Country of Origin
China

Description

6mm Aqua glass beads with capped Our Father, gold plated pewter crucifix and decal center gift boxed

We bring you the widest array of jewelry that will bowl you over. Explore the widest collection of stylish, trendy, traditional fashion Jewellery for men and women in excellent quality to suit any occasion.

Specifications
  • Rosary Bead Color: Aqua
  • Center Material: Pewter
  • Rosary Bead Material: Glass
  • Rosary Bead Size: 6 mm
  • Rosary Length: 16.5 in.
  • Crucifix Dimension: 1.85 x 1.14 x 0.144 in.
  • Centre Dimension: 1.117 x 0.788 x 0.105 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.