Shop MECHANICS TIME SAVERS
Create Account
MTS-LAS12SR 0.5 in. Lock-a-Socket SAE Drive - Red
- Mfr # MTS-LAS12SR
- Zoro # G204069176
product price:Â
$
44.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTS-LAS12SR
- Zoro #
- G204069176
- UPC #
- 781033529200
- Country of Origin
- China
Description
1/2. Drive Lock-a-Socket . New Locking Strip Allows Locking Posts to Lock Sockets & Lock the Locking Posts in Place on the Rail . Magnetic Rail adheres to ferrous metal surfaces .
Features- 0.5 in. Lock-a-Socket SAE Drive
- Powerful and versatile tools
- Durable and reliable construction
- Color: Red
- Size: 1/2"
- Weight: 1.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.