Shop MECHANICS TIME SAVERS
Create Account
MTS-LAS38MG 0.37 in. Lock-a-Socket Metric Drive - Green
Mfr # MTS-LAS38MG
Zoro # G004069499
product price:Â $41.35
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTS-LAS38MG
- Zoro #
- G004069499
- UPC #
- 781033529170
- Country of Origin
- China
Description
3/8. Drive Lock-a-Socket . New Locking Strip Allows Locking Posts to Lock Sockets & Lock the Locking Posts in Place on the Rail . Magnetic Rail adheres to ferrous metal surfaces .
Features- 0.37 in. Lock-a-Socket Metric Drive
- Powerful and versatile tools
- Durable and reliable construction
- Color: Green
- Size: 3/8"
- Weight: 1.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.