CXG-L10 Arc Flash Mechanics Gloves, 1,800 Degrees F Max Temp., Gauntlet Cuff Black, S ( 7 ), 1 PR

  • Mfr # CXG-L10 SM
  • Zoro # G4748256
product price: 
$
89.99
/pr

Key Features

Cuff Style
Gauntlet
Max. Temp.
1,800 Degrees F
Standards
EN407 4233XX, NPFA 70E
Lining
Carbon X
Series
CXG-L10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CXG-L10 SM
Zoro #
G4748256
UPC #
781513612699
Country of Origin
Multiple

Dimensions

Size
S ( 7 )
Cuff Length
3 in
Glove Length
10 1/2 in
Glove Size
S
Size- Numeric
8
Size- Alpha
S
Size (Numeric)
8
Size (Alpha)
S

Details

Item
Mechanics Gloves
Cuff Style
Gauntlet
Max. Temp.
1,800 Degrees F
Standards
EN407 4233XX, NPFA 70E
Lining
Carbon X
Series
CXG-L10
Color
Black
Cuff
Extended
Grip Pattern
Smooth
Knuckle Padding Material
EVA Foam
Closure Type
Elastic
Palm Material
Goatskin
Level
10
Back Material
Carbon X
Stitching
Kevlar(R)
Palm Construction
Leather and Carbon X
Fabric Weight
8 oz
Hazard Risk Category (HRC)
4
ATPV Rating
22.2 cal/sq cm
Arc Flash PPE Category
2
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Puncture Level
1
Waterproof
No
Glove Liner Material
Unlined
Includes Double Palm
Yes
Water Resistant
No
Glove Materials
CarbonX, Goatskin
Cuff Material
CarbonX(R)
Thumb Sweat Wipe
No
Glove Material Color
Black
Stitching Material
Aramid
Cuff Color
Black
Glove Back Material
CarbonX
Includes Padded Palm
No
ANSI/ISEA Puncture Force
20 N
Layered Palm Material
CarbonX(R)
Silicone-Free
Yes
Leather Grade
Standard
Knuckle Protection Material
Foam
Anti-Static
No
Includes Pull Strap
Yes
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Includes ID Panel
Yes
Reflective Backing
No
Latex-Free
Yes
Palm Style
Double Layer
Brand and Series
Mechanix Wear CXG-L10
Touchscreen Compatible
No
High-Visibility
No
Color Family
Black
Hand Style
Left and Right
Minimum Temperature
Not Rated
Maximum Temperature
1,800 Degrees F
Oil-Resistant
No
Glove Features
ID Panel, Knuckle Padding
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Glove Back Color
Black
Application
High Heat and Flash Fire
Glove Backing Material
CarbonX
Glove Lining Material
Unlined
Min. Temp.
Not Rated
Finger Style
Full Finger
Front Closure
Elastic
Wire Color
Black

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Double Layer, Backing Style CarbonX with Foam Padding, Cuff Style Gauntlet, Maximum Temperature 1,800 Degrees F, Palm Material Goatskin, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material CarbonX, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Standards EN407 4233XX, NPFA 70E, ANSI/ISEA Cut Level Not Tested, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.