Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 11, PR
Mfr # S2EC-06-011
Zoro # G600919600
product price: $8.79
/pr
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 11
- ANSI/ISEA Cut Level A4
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- Color Green
Product Information
- Brand Mechanix Wear
- MFR # S2EC-06-011
- Zoro # G600919600
- UPC # 781513654194
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 12 in |
Glove Length Style | Extended Cuff |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Details
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41C, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479U83 (479U83)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0025YB)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00018)
- MSA SAFETY Combination Cartridge/Filter, Bayonet, CL, MV, P100, Magenta, Olive, 2 PK, NIOSH 42 CFR 84 (815368)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (SMG-C91-008)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SMG-C91-011)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (SMG-X91-010)
- MECHANIX WEAR Cut Resistant Impact Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (KHD-CR-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SMG-C91-012)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (SMP-C91-009)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (92783M)
- Mechanix Wear Cut-Resistant Gloves