Shop MECHANIX WEAR

Knit Gloves, Cut Level A9 , Dipped , Water-Based Polyurethane , Smooth , 7 1 PR

  • Mfr # S2CC-06-007
  • Zoro # G501701830

product price: 
$
29.55
/pr

Key Features

Glove Size
7
ANSI/ISEA Cut Level
A9
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S2CC-06-007
Zoro #
G501701830
UPC #
781513654309
Country of Origin
China
Item
Knit Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
SpeedKnit(TM) S2CC06
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Glass, HPPE, Tungsten Steel, Water-Based Urethane
ANSI/ISEA Cut Grams
6,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Reflective Backing
No
Inspection Glove Type
Hemmed
Finger Coverage
Full Finger
High-Visibility
No
Insulated
No
Glove Hand Style
Left and Right
Rope Channel Reinforcement
No
Thumb Style
Straight
Low-Profile Impact Protection
Yes
ANSI/ISEA Abrasion Cycles
10,000
Glove Coating Color
Black
Includes Red Palm
No
EN 388 Rating
4X42F
Impact Glove Type
ANSI/ISEA, CE Standards
Silicone-Free
Yes
Cut-Resistance Coverage
Palm Side
Glove Liner Material
HPPE, Tungsten Steel
Reversible
No
ANSI/ISEA Puncture Level
Not Available
Includes Padded Palm
No
Standards
ANSI/ISEA, CE Standards
Includes
No
Includes Double Palm
No
Includes Pull Strap
No
Lint-Free
No
Brand and Series
Mechanix Wear SpeedKnit(TM) S2CC06
Touchscreen Compatible
Yes
ANSI/ISEA Needlestick Level
Not Tested
ANSI/ISEA Cut Load
6,000 g
Includes Pinch Point Protection
No
Includes ID Panel
No
Anti-Static
No
Latex-Free
No
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Thumb Sweat Wipe
No
EN 388 Impact Rated
Yes
Waterproof
No
ANSI/ISEA Heat Level
Not Available
Fabric Weight
15 oz
ANSI/ISEA Needlestick Level - Palm
Not Available
Impact Protection Style
Low-Profile
Knit Material Color
Green
Palm Type
Coated
Double-Dipped
No
Sold As
Pair
Minimum Temperature
Not Rated
Hem Style
Finished
Glove Lining Material
HPPE, Tungsten Steel
Includes Reinforced Thumb Crotch
No
Cuff Color
Green
Glove Features
Silicone-Free, Touchscreen Compatible
Pairs per Package
1
Oil-Resistant
Yes
Knit Material
HPPE

Dimensions

Glove Size
7
Glove Length
12 in
Thickness
13 ga
Glove Length Style
Extended Cuff
Size - Numeric
7
Size- Alpha
S
Size- Numeric
7

Description

Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.