Shop MECHANIX WEAR

Cut-Resistant Coated Gloves, Cut Level A5 , Dipped , Water-Based Polyurethane , Smooth , 7 1 PR

  • Mfr # S2EC-33-007
  • Zoro # G300919610

product price: 
$
17.69
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S2EC-33-007
Zoro #
G300919610
UPC #
781513654200
Country of Origin
China
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
SpeedKnit(TM) S2EC33
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE, Tungsten Steel, Water-Based Urethane
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Glove Liner Material
HPPE, Tungsten Steel
Glove Hand Style
Left and Right
Includes
No
ANSI/ISEA Abrasion Cycles
3,000
Includes Red Palm
No
Reflective Backing
No
Finger Coverage
Full Finger
Thumb Sweat Wipe
No
ANSI/ISEA Cut Load
2,200 g
Brand and Series
Mechanix Wear SpeedKnit(TM) S2EC33
Silicone-Free
Yes
Includes Double Palm
No
Latex-Free
No
Standards
ANSI/ISEA, CE Standards
Lint-Free
No
Inspection Glove Type
Hemmed
Includes Finger Fourchettes
No
ANSI/ISEA Needlestick Level
Not Tested
EN 388 Rating
4X42E
Anti-Static
No
Glove Coating Color
Black
ANSI/ISEA Puncture Level
Not Available
Insulated
No
EN 388 Impact Rated
Yes
Reversible
No
Low-Profile Impact Protection
Yes
Hand Protection Style
Glove
Thumb Style
Straight
Waterproof
No
ANSI/ISEA Heat Level
Not Available
Includes Pinch Point Protection
No
Touchscreen Compatible
Yes
Rope Channel Reinforcement
No
Includes Padded Palm
No
Includes ID Panel
No
High-Visibility
No
Cut-Resistance Coverage
Palm Side
Includes Pull Strap
No
Impact Glove Type
ANSI/ISEA, CE Standards
Fabric Weight
15 oz
Hem Style
Finished
Palm Type
Coated
Glove Features
Silicone-Free, Touchscreen Compatible
Double-Dipped
No
Knit Material Color
Light Blue
Impact Protection Style
Low-Profile
Pairs per Package
1
Minimum Temperature
Not Rated
Cuff Color
Blue
Includes Reinforced Thumb Crotch
No
Sold As
Pair
ANSI/ISEA Needlestick Level - Palm
Not Available
Glove Lining Material
HPPE, Tungsten Steel
Oil-Resistant
Yes
Knit Material
HPPE

Dimensions

Glove Size
7
Glove Length
12 in
Thickness
18 ga
Glove Length Style
Extended Cuff
Size - Numeric
7
Size- Alpha
S
Size- Numeric
7

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products