This item is Discontinued.
This item is Discontinued.
Knit Gloves, Cut Level A6 , Nitrile , L 1 PR (Discontinued)
Mfr #
S2CE-05-009
Zoro #
G3722583
UPC # 781513650752
Country of Origin Multiple
Category Cut-Resistant Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2CE-05-009
- Zoro #
- G3722583
- UPC #
- 781513650752
- Country of Origin
- Multiple
- Item
- Knit Gloves
- ANSI/ISEA Cut Level
- A6
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm and Fingers
- ANSI/ISEA Abrasion Level
- Not Rated
- Cuff Style
- Knit
- Glove Materials
- Polyester
- Glove Hand Style
- Left and Right
- Latex-Free
- Yes
- Cut-Resistance Coverage
- Palm Side
- Silicone-Free
- No
- ANSI/ISEA Needlestick Level
- Not Tested
- Hand Style
- Left and Right
- Palm Coating Material
- Nitrile
Dimensions
- Glove Size
- L
- Glove Length
- 10 in
- Thickness
- 13 ga
- Size- Alpha
- L
- Size- Numeric
- 9
Description
Knit Gloves, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level Not Rated, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.