M-Pact XD Impact Gloves, XL, Hi-Vis Yellow, PR

  • Mfr # SMP-91-011

  • Zoro # G5175633


product price:  $32.99
/pr

Key Features

Palm Material
Armortex(R)
Palm Construction
Reinforced
Standards
CE, EN 13594, EN 388:2016 3121XP
Insulated
No
Knuckle Padding Material
EVA Foam, TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SMP-91-011
Zoro #
G5175633
UPC #
781513614365
Country of Origin
Multiple

Dimensions

Glove Size
11
Glove Length
9 1/4 in
Size- Alpha
XL
Size- Numeric
11

Details

Item
Impact Resistant Gloves
Palm Material
Armortex(R)
Palm Construction
Reinforced
Standards
CE, EN 13594, EN 388:2016 3121XP
Insulated
No
Knuckle Padding Material
EVA Foam, TPR
Color
Yellow
Features
Palm Panels Reduce Impact Transmission
Closure Type
Hook-and-Loop
Glove Back Material
TPR
Cuff
Hook-and-Loop
Series
M-Pact(R)
Lining
Tricot
Finger Style
Full Finger
Application
Automotive, Maintenance and Repair, Construction, Heavy Equipment Operation, Towing and Transportation, DIY Home Improvement
Hand
Right/Left
Includes ID Panel
Yes
Windproof
No
Latex-Free
No
Impact Protection Coverage
Knuckles
Glove Materials
Armortex(R)/TPR
Includes Pinch Point Protection
Yes
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Cuff Style
Hook-and-Loop
ANSI/ISEA Puncture Level
1
Glove Hand Style
Left and Right
Waterproof
No
Touchscreen Nib
No
Includes Red Palm
No
Impact Glove Type
CE Rated
Includes Keypad Nib
No
EN 388 Impact Rated
Yes
Brand and Series
Mechanix Wear M-Pact(R) SMP-91
Touchscreen Compatible
Yes
Stitching Material
Nylon
Knuckle Protection Material
TPR
Palm Style
Padded
Glove Construction
Cut and Sewn
Includes Padded Palm
Yes
Anti-Static
No
Includes Double Palm
No
Silicone-Free
No
Glove Safety Features
High-Visibility
Includes Heat Pack Pocket
No
Glove Material Color
Black/Yellow
Includes Pull Strap
Yes
Finger Coverage
Full Finger
Impact Protection Style
Standard
Rope Channel Reinforcement
No
Low-Profile Impact Protection
Yes
Reflective Backing
Yes
Thumb Sweat Wipe
No
EN 388 Rating
3121XP
ANSI/ISEA Puncture Force
20 N
ANSI/ISEA Abrasion Level
Not Tested
Cut-Resistance Coverage
Palm Side
Glove Liner Material
Tricot
Water Resistant
No
Glove Features
High-Visibility, Padded Knuckles, Padded Palm, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
High-Visibility
Yes
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Back Color
Lime
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3121XP, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.