Max Cut M-Pact X91 Mechanics Gloves, Armortex, Synthetic Leather Palm, Fluorescent Yellow

  • Mfr # MCMPT-X91-010

  • Zoro # G910062942


product price:  $58.15
/pr

Key Features

Color
Fluorescent Yellow
Cuff Style
Hook-and-Loop
Glove Length
12 in
Palm Material
Armortex, Synthetic Leather
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MCMPT-X91-010
Zoro #
G910062942
UPC #
781513668535
Country of Origin
Philippines

Dimensions

Glove Length
12 in
Size- Alpha
L
Size- Numeric
10
Cuff Length
1 in

Details

Item
Mechanics Gloves
Color
Fluorescent Yellow
Cuff Style
Hook-and-Loop
Palm Material
Armortex, Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN388
Glove Coating Coverage
Uncoated
ANSI/ISEA Abrasion Level
4
Stitching Material
Nylon, Polyester
Series
Max Cut M-Pact X91
ANSI/ISEA Puncture Level
4
Glove Back Material
Synthetic Leather, TPR, TrekDry
ANSI/ISEA Cut Level
A9
Glove Back Color
Yellow
Cut-Resistance Coverage
Full
Anti-Static
No
Silicone-Free
No
Touchscreen Compatible
Yes
Impact Protection Style
Low-Profile
EN 388 Impact Rated
Yes
Knuckle Protection Material
TPR
Includes Double Palm
Yes
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Impact Force
30 N
ANSI/ISEA Cut Load
6,000 g
Reflective Backing
No
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Glove Coating Material
Uncoated
Palm Style
Single Layer
Oil-Resistant
No
EN 388 Rating
2X43FP
Sold As
Pair
Glove Construction
Cut and Sewn
ANSI/ISEA Impact Level
2
Glove Features
Knuckle Padding, Touchscreen Compatible
Pairs per Package
1
ANSI/ISEA Abrasion Cycles
3,000
Latex-Free
No
Cuff Material
Synthetic Leather, TPR
Glove Coating Color
Uncoated
Glove Coating Finish
Uncoated
ANSI/ISEA Puncture Force
100 N
Glove Backing Material
Synthetic Leather, TPR, TrekDry
Glove Lining Material
Unlined
Glove Palm Material
Armortex, Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, General Purpose, Impact-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Armortex, Synthetic Leather, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.