Max Cut M-Pact X91 Mechanics Gloves, Armortex, Synthetic Leather Palm, Fluorescent Yellow

  • Mfr # MCMPT-X91-012

  • Zoro # G510062946


product price:  $58.15
/pr

Key Features

Color
Fluorescent Yellow
Cuff Style
Hook-and-Loop
Glove Length
12 in
Palm Material
Armortex, Synthetic Leather
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MCMPT-X91-012
Zoro #
G510062946
UPC #
781513668559
Country of Origin
Philippines

Dimensions

Glove Length
12 in
Size- Alpha
2XL
Size- Numeric
12
Cuff Length
1 in

Details

Item
Mechanics Gloves
Color
Fluorescent Yellow
Cuff Style
Hook-and-Loop
Palm Material
Armortex, Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN388
Glove Back Material
Synthetic Leather, TPR, TrekDry
Glove Back Color
Yellow
ANSI/ISEA Puncture Level
4
Series
Max Cut M-Pact X91
ANSI/ISEA Cut Level
A9
Glove Coating Coverage
Uncoated
ANSI/ISEA Abrasion Level
4
Stitching Material
Nylon, Polyester
Sold As
Pair
Reflective Backing
No
Cut-Resistance Coverage
Full
Glove Coating Color
Uncoated
Cuff Material
Synthetic Leather, TPR
Glove Coating Finish
Uncoated
Silicone-Free
No
Hand Protection Style
Glove
Glove Construction
Cut and Sewn
EN 388 Rating
2X43FP
ANSI/ISEA Impact Force
30 N
Knuckle Protection Material
TPR
EN 388 Impact Rated
Yes
Palm Style
Single Layer
Anti-Static
No
Latex-Free
No
Pairs per Package
1
Oil-Resistant
No
Includes Double Palm
Yes
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Impact Protection Style
Low-Profile
Glove Features
Knuckle Padding, Touchscreen Compatible
ANSI/ISEA Impact Level
2
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
3,000
Glove Coating Material
Uncoated
ANSI/ISEA Puncture Force
100 N
ANSI/ISEA Cut Load
6,000 g
Glove Backing Material
Synthetic Leather, TPR, TrekDry
Glove Palm Material
Armortex, Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, General Purpose, Impact-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Armortex, Synthetic Leather, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products