This item is Discontinued.

Mechanix Wear Mechanix Wear Ldmp-C75 Durahide M-Pact Driver F9-360 Gloves, Medium, PR 9DMP-C75-009

This item is Discontinued.

Mechanix Wear

Mechanix Wear Ldmp-C75 Durahide M-Pact Driver F9-360 Gloves, Medium, PR (Discontinued)

Mfr # 9DMP-C75-009
Zoro # G2443039
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9DMP-C75-009
Zoro #
G2443039
UPC #
-
Country of Origin
Unknown

Details

Item
Cut Resistant Gloves
Industry Type
Hand Specific
Coating Material
No Coating

Description

The Mechanix Wear Ldmp-C75 Durahide M-Pact Driver F9-360 Gloves Are Built With Durahide And Lined With High-Tensile Strength Fibers To Deliver 360° En 388: 2016 Level 5 & Ansi A9 Cut-Resistance. The M-Pact Driver Is Equipped With Full-Coverage Thermoplastic Rubber (Tpr) Impact Protection That Meets En 13594 Standard. When It Comes To Abrasive Material Handling, Our Gunn Cut Finger Design Repositions Vulnerable Seams For The Long Haul. Pig Leather Palm. Tan Color.,Medium


  • •High-tensile strength liner provides ANSI A9 cut resistance
  • •Thermoplastic Rubber (TPR) knuckle guard and metacarpal impact protection meet EN 13594 impact standard
  • •Pinch-point fingertip impact protection
  • •Top grain DuraHide leather protects the back of your hands while you work DuraHide leather protects your palm with extreme abrasion resistance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.