Shop All Anti-Vibration Gloves
Mechanix Wear
Small Coyote Anti-Vibration Gloves
Mfr # MG-F72-008
Zoro # G5091615
product price: $40.29
/pr
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Seamless
- Standards CE, EN388:2016 3121X
- Knuckle Padding Material Padded Spandex
- Color Coyote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-F72-008
- Zoro # G5091615
- UPC # 781513622926
- Country of Origin Cambodia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Details
Item | Anti-Vibration Gloves |
Palm Material | Synthetic Leather |
Palm Construction | Seamless |
Standards | CE, EN388:2016 3121X |
Knuckle Padding Material | Padded Spandex |
Color | Coyote |
Lining | Tricot |
Application | Military, Law Enforcement, Maintenance Repair Operations |
Closure Type | TPR/Hook-and-Loop |
Finger Style | Full Finger |
Glove Back Material | Trek Dry(R) |
Description
Anti-Vibration Gloves, S, Coyote, Lining Tricot, Clarino Synthetic Leather Palm Material, Two-Way Stretch Spandex Back Material, Padded Spandex Knuckle Padding Material, Hook-and-Loop Closure Type, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9229)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-S/M (3137-SM/MD)
- NAPCO Control Panel, Max. Number Zones 96 (GEM-P9600)
- ALLEGRO INDUSTRIES Back Support, Breathable, Suspender, M (7190-02)
- MECHANIX WEAR Medium Coyote Anti-Vibration Gloves (MG-F72-009)
- MECHANIX WEAR 2XL Coyote Anti-Vibration Gloves (MG-F72-012)
- MECHANIX WEAR Large Coyote Anti-Vibration Gloves (MG-F72-010)
- MECHANIX WEAR Mechanics Glove, 4X Original, XXL, Black, PR (MG4X-75-012)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR (S59EP-58-011)
- MECHANIX WEAR M-Pact XD Impact Gloves, M, Hi-Vis Yellow, PR (SMP-91-009)
- RINGERS GLOVES Impact Gloves, 3XL, Synthetic Leather, PR (169-13)
- Mechanix Wear Anti-Vibration Gloves