Tactical Glove, Armortex(R) Palm, 10" Length, Slip-On Cuff, Full Finger with Reinforced Fingertips
Mfr # MPT-78-008
Zoro # G7584972
product price:Â $32.19
/prKey Features
Color
Multicam
Cuff
Slip-On
Palm Material
Armortex(R)
Application
Military, Law Enforcement, Shooting Sports, Maintenance and Repair
Finger Style
Full Finger with Reinforced Fingertips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MPT-78-008
Zoro #
G7584972
UPC #
781513624739
Country of Origin
Multiple
Dimensions
Size
S
Length
10"
Details
Item
Tactical Glove
Color
Multicam
Cuff
Slip-On
Palm Material
Armortex(R)
Application
Military, Law Enforcement, Shooting Sports, Maintenance and Repair
Finger Style
Full Finger with Reinforced Fingertips
Closure Type
TPR
Lining
Tricot
Back Material
Trek Dry(R)/TPR
Thumb Style
Wing
ANSI/ISEA Abrasion Level
Not Tested
Standards
EN 13594, EN 388
Temp. Range
32 Degrees F to 200 Degrees F
Knuckle Padding Material
Thermoplastic Rubber
Cut
Clute
Stitching Material
Nylon
Palm Construction
Padded Palm, Reinforced
Grade of Leather
Synthetic
EN 388 Rating
2121XP
Description
Tactical Gloves, S, MultiCam Camouflage, 10 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 13594, EN 388, ANSI/ISEA Abrasion Level Not Tested, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.