Tactical Glove, Synthetic Leather Palm, 10" Length, Rubberized Safety Cuff, Full Finger, Coyote tan

  • Mfr # MSV-72-011

  • Zoro # G1811481


product price:  $28.55
/pr

Key Features

Size
XL
Color
Coyote tan
Cuff
Rubberized Safety
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSV-72-011
Zoro #
G1811481
UPC #
781513633151
Country of Origin
Multiple

Dimensions

Size
XL
Length
10"

Details

Item
Tactical Glove
Color
Coyote tan
Cuff
Rubberized Safety
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Tricot
Back Material
Trekdry(R)
Cut
Clute
Thumb Style
Straight
Stitching Material
Nylon
Standards
EN 388
Temp. Range
32 Degrees F to 200 Degrees F
ANSI/ISEA Abrasion Level
0
Knuckle Padding Material
Fabric
Grade of Leather
Synthetic
EN 388 Rating
2121X

Description

Tactical Gloves, XL, Tan, 10 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Fabric Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 388, ANSI/ISEA Abrasion Level 0, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products