Shop MECHANIX WEAR
See all product information
Create Account
Type-X, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame, Full-Frame
Mfr # VXF-10AF-PU
Zoro # G004846670
product price:Â
$
27.39
/ea
Key Features
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXF-10AF-PU
- Zoro #
- G004846670
- UPC #
- 781513667477
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
- Temple-to-Temple Width
- 13 in
- Adjustable Arm Length
- No
Description
Safety Glasses, Series Type-X, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Anti-Reflective, Indoor/Outdoor, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87.1, CSA Z94.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.