Shop MECHANIX WEAR

Type-X, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame, Full-Frame

  • Mfr # VXS-10AE-PU

  • Zoro # G104846662


product price: 
$
17.89
/ea

Key Features

Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXS-10AE-PU
Zoro #
G104846662
UPC #
781513668429
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Type-X
Frame Style
Wraparound
Standards
ANSI Z87.1, CSA Z94.3
Includes Padded Arms
No
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Application
General Purpose
Adjustable Nose Piece
No
Arm Material
TPR
Gender
Unisex
Includes Brow Lining
No
Visible Light Scale Protection
L0
Includes Polarized Lens Coating
No
X-Ray Detectable
No
Infra-Red Light Scale Protection Designation
R0
For Small Heads Designation
Not Rated for Small Heads
Arm Color
Black
Includes Padded Nose Piece
Yes
Includes Anti-Static Lens Coating
No
Brow Lining Material
Polycarbonate
Dielectric Protection
No
Arm Tip Type
Wraparound
Includes No Lens Coatings
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Eye Socket Lining
No
Includes Anti-Fog Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U6
Metal Detectable
Yes
Nose Bridge Material
TPR
Adjustable Pieces
Nose Bridge, Temple
Frame Features
Metal Detectable
Padding Location
Nose Bridge
Temple Tip Features
Flexible, Soft
Temple Adjustment Type
Internal Wire
Meets High Impact Standard
Not High Impact Standard
Nose Bridge Adjustment Type
Flexible, Internal Wire

Description

Safety Glasses, Series Type-X, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Anti-Reflective, Indoor/Outdoor, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87.1, CSA Z94.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.