Genesis

  • Mfr # PGE40120GR-MNT63-GG-B
  • Zoro # G215490396
product price: 
$
65.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PGE40120GR-MNT63-GG-B
Zoro #
G215490396
UPC #
-
Country of Origin
United States

Description

Genesis Series, 4'' x 1-1/4'' Swivel Caster with Brake, Gray Nylon Body, 225 lbs CapacityThis listing is for our Genesis Series Part#: PGE40120GR-MNT63-GG-B, which contains a Locking Brake as shown in the product photo. Our Genesis casters provide a clean, quiet, and effortless solution to many electrical and medical needs. A polished, glass-filled nylon body with integrated thread guards provides strength and rigidity while concealing components and reducing debris entanglement. Sealed precision bearings in the raceway and wheel provide easy, effortless swivel action. Soft, non-marking MonoTech wheels reject debris and are excellent on hardwood and carpeted floors.CASTER TYPE:SWIVEL WITH BRAKEFASTENING TYPE:TOP PLATEFINISH:GRAYWHEEL DIAMETER:4''TREAD WIDTH:1-1/4''WHEEL TYPE:THERMO RUBBERBEARING TYPE:SEALED PRECISION BALLMOUNTING PLATE SIZE:2-3/8'' X 3-5/8''BOLT HOLE SPACING:1-3/4'' X 2-3/4'' to 3''MOUNTING HEIGHT:5.625''MOUNTING BOLT SIZE:5/16''SWIVEL RADIUS: 4.125TREAD INFO:MONOTECH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.