Shop MEDECO

Key Cabinet, Steel, Brown, 21 Key Capacity

  • Mfr # T21

  • Zoro # G1895498


product price: 
$
3,851.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Brown
For Use With
Keys
Height
16 7/8 in
Includes
(21) iFobs with Security Seals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T21
Zoro #
G1895498
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
16 7/8 in
Overall Depth (In.)
3-5/8
Overall Height (In.)
16-7/8
Width
9 11/16 in
Depth
3 5/8 in
Overall Width (In.)
9-11/16
Outside Height
16 7/8 in
Outside Width
9 3/4 in
Outside Depth
3 5/8 in

Details

Material
Steel
Color
Brown
For Use With
Keys
Includes
(21) iFobs with Security Seals
Key Capacity (Units)
21
Type
Wall Mount
Built-In
21 Locking Receptors with LED, Touch Screen Interface
Item
Key Cabinet
Door
Yes
Includes Mounting Hardware
Mounting Hardware Included
Number of Key Hooks
21
Number of Key Racks
5
Locking Style
Digital
Includes Key Tags
Includes Key Tags
Key Capacity
21

Description

Key Cabinet, Wall Mount, Key Capacity (Units) 21, Height 16 7/8 in, Depth 3 5/8 in, Width 9 11/16 in, Steel, Built-In 21 Locking Receptors with LED, Touch Screen Interface, Door Yes, For Use With Keys

Ratings & reviews