Autoclave Bag, 25x35", 2.2mL, Yellow, PK200
Mfr # 846Y
Zoro # G5653221
product price:Â $127.99
/pk 200, $0.64/ea
Sold in multiples of 79 for $10,111.21
Free Shipping & Returns
Key Features
Capacity
13 gal
Material
Polypropylene
Standards
ASTM, 49 CFR 173.197
Width
25 in
Features
Extreme Temperature Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
846Y
Zoro #
G5653221
UPC #
-
Country of Origin
United States
Dimensions
Width
25 in
Height
35 in
Thickness
2.2 mil
Overall Width
25 in
Details
Item
Autoclavable Biohazard Bags
Capacity
13 gal
Material
Polypropylene
Standards
ASTM, 49 CFR 173.197
Features
Extreme Temperature Resistant
Color
Yellow
Application
Storage, Transport
Rolls per Package
10
Legend
Biohazard Symbol
Maximum Operating Temperature
274 Degrees F
Bag Closure Type
Twist Tie
Bags per Roll
20
Package Configuration
Coreless Roll
Bottom Seal Type
Flat
Product Type
Autoclavable Biohazard Bags
Description
Capacity 13 gal, Thickness 2.2 mil, Color Yellow, Bag Closure Type Twist Tie, Width 25 in, Height 35 in, Bottom Seal Type Flat, Legend Biohazard Symbol, Package Configuration Coreless Roll, Bags per Roll 20, Rolls per Package 10, Item Autoclavable Biohazard Bags, Application Storage, Transport, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.