This item is Discontinued.

This item is Discontinued.
Toner, Dell1250, Printer Brand: Dell (Discontinued)
Mfr #
41088
Zoro #
G4128227
UPC # 821831070808
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41088
- Zoro #
- G4128227
- UPC #
- 821831070808
- Country of Origin
- China
Details
- Market Indicator Cartridge No.
- 5M1VR
- Printer Series
- None
- Printer Model
- 1250c, 1350cnw, 1355cn, 1355w, C1760nw, C1765nf, C1765nfw
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 1400
- Color
- Yellow
- Remanufactured Cartridge Number
- Yes
- For Use With
- Dell® 1250c, 1350cnw, 1355cn, 1355w, C1760nw, C1765nf, C1765nfw; Dell®
- Compatible OEM Model Number
- Compatible; 331-0779
- Device Types
- Multifunction Laser Printer
- Supply Type
- Toner
- Yield Type
- High-Yield
Description
Market Indicator Cartridge No. 5M1VR, Printer Brand Dell, Printer Series None, Printer Model 1250c, 1350cnw, 1355cn, 1355w, C1760nw, C1765nf, C1765nfw, Max. Page Yield 1400, Color Yellow, Cartridge Condition Remanufactured, Toner Cartridge