This item is Discontinued.

Medify Air Air Purification MA-112 white MA-112-W1

This item is Discontinued.

Medify Air

Air Purification MA-112 white (Discontinued)

Mfr # MA-112-W1
Zoro # G804217977
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MA-112-W1
Zoro #
G804217977
UPC #
-
Country of Origin
China

Dimensions

Width
11 to 20 in
Height
21 to 30 in
Power Cord Length
6 3/16 ft
Manufacturer Warranty Length
Lifetime
Overall Depth
15 7/16 in
Overall Height
28 5/16 in
Overall Width
15 11/16 in

Details

Item
Portable Air Cleaner
Air Flow
594 cfm
Voltage
110/120V AC
Wi-Fi Compatible
No
Annual Energy Consumption
527.4 kWh
Maximum Coverage Area
5,000 sq ft
Phase
4
Occupancy Sensor
Occupancy Sensor Not Included
Primary Filter Performance Rating
Unrated
Filter Efficiency
99.9 %
AHAM Verified
No
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration
Control Type
On/Off, Fan Speed, Child Lock, Timer, Sleep Mode, Ionizer
Filters Out
Allergens, Dust, Odors, Dander, Pollen, Smog, Smoke, VOC
Voice Activated
No
Filter Change Reminder
Change Filter
Amperage
0.6 A
Weight
33.5 lb
Control Modes
Quiet/Night
Number of Cleaning Stages
3
Filters Down To
0.1 micron
Frequency
60 Hz
Wattage
95 W
Air Quality Sensor
Air Quality Sensor Not Included
Use Location
Room
Maximum Air Flow
594 cfm
Primary Filter Type
Pleated
Housing Finish
Gloss
Standards
CARB, Energy Star, ETL
Air Cleaning Technology
Active Carbon; Filtration
Noise Level
70 dBA
CADR Rating (Pollen)
765
Filters Included
Activated Carbon (Secondary), HEPA (Primary)
Mobility
Stationary
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Cooling Fan
Air Cleaning/Cooling
Housing Color
White
Energy Star Certified
Yes
Housing Material
ABS, Polyethylene
Number of Speeds
4
CADR Rating (Dust)
680
CADR Rating (Smoke)
765
Includes
None
Control Method
Built-In
Includes Filter
Air Filter Included

Description

Portable Air Cleaner, Number of Speeds 4, Voltage 110/120V AC, 4 Phase, Includes None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.