
SensiCare Ice Powder-Free Nitrile Exam Gloves with SmartGuard Film, Chemo Rated, Size S, 2500PK
Mfr # MDS6801
Zoro # G822934320
product price:Â $301.99
/pk 2500, $0.12/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
2.8 mil
Size
Small
Color
Violet Blue
Disposable Glove Type
Exam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MDS6801
Zoro #
G822934320
UPC #
-
Country of Origin
Unknown
Dimensions
Palm Thickness
2.8 mil
Size
Small
Length
9.5 in
Details
Material
Nitrile
Item
Exam Gloves
Color
Violet Blue
Disposable Glove Type
Exam
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
SensiCare Ice
Texture
Fingertip
Tested for Chemotherapy Drugs
Yes
Texture Location
Fingertips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.