This item is Discontinued.

Medline Ultrasorbs Air-Permeable Drypad Underpads, 10" x 16", White, 100/Case ULTRASORB1016

This item is Discontinued.

Medline

Ultrasorbs Air-Permeable Drypad Underpads, 10" x 16", White, 100/Case (Discontinued)

Mfr # ULTRASORB1016
Zoro # G504968162
UPC # 20080196290304
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ULTRASORB1016
Zoro #
G504968162
UPC #
20080196290304
Country of Origin
China

Description

Medline ultrasorbs air-permeable drypad underpads, 10" x 16", white, 100/case features: helps prevent skin breakdown with a moisture trapping film that protects against leaks, resulting in less frequent full bed linen changes draws in moisture, locks it away from the skin and feels dry to the touch in just minutes advanced super-absorbent core with high performing absorbent polymer lies flat when wet without bunching, swelling or disintegrating protects bedding and permits air flow with air-permeable cloth-like backsheet, suitable for low air loss mattress therapy tough and durable with strong backsheet built for q2 turning, boosting and repositioning protocols for patients up to 300 pounds specifications: absorbency level: ultra absorbent material: thermo-bonded core backsheet color: white latex free: yes material: air permeable size dimensions: 10" x 16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.