Taylor Urns 390BL Cultured Marble Cremation Little Tahiti Baby Urn; Sky Blue

  • Mfr # 390BL

  • Zoro # G404158861


product price:  $93.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
390BL
Zoro #
G404158861
UPC #
-
Country of Origin
China

Description

The Little Tahiti is a baby urn in cultured marble. It has a square traditional shape and is very fine looking. This urn is also a perfect keepsake urn. This almost indestructible urn is strong and secure enough to use as a ground burial urn, with no vault.Specfication:
  • Color:Sky Blue
  • Capacity:22 cl
  • Model:Little Tahiti
  • Material:Marble
  • Type of Urn:Baby Urn
  • Quanity:265
  • Dimension:4" H x 4" W x 4" L
  • Weight:2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.