Shop MEDPORT

1352FF2839 Fit & Fresh Foundry 9.6 qt. Wine Cooler Tote; Camo

  • Mfr # 1352FF2839
  • Zoro # G504008684

product price: 
$
35.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1352FF2839
Zoro #
G504008684
UPC #
700522241706
Country of Origin
China

Description

Our Sloane lunch bag is fashionable and functional! The Accuweather Shop is bringing you great deals on lots of Medport Women's Tote Bags including 2839LS2644 Fit & Fresh Stay Curious Sloane Bag Kit. The bag includes a full zippered closure to keep the cold where it belongs, an interior mesh pocket to store extra goodies, and two 1 cup containters for those fun snacks! Don't forget the interior lining is easy to clean and is BPA free! What more do you need !Science is fun! Fashionable tote style with plentry of room inside to hold serveral containers, a piece of fruit, snacks, and a drink. Insulated Interior to keep lunch cool and fresh & fully zippered closure. PEVA interior lining & BPA/PVC Free.

Specifications
  • Color: Camo
  • Liner Material: Polyethylene Vinyl Acetate
  • Handle Type: Shoulder Strap
  • Capacity: 9.6 Quart
  • Number of Beverage Cans Held: 16
  • Material: Polyester
  • Care & Cleaning: Spot or Wipe Clean
  • Dimensions: 16" H x 13" W x 5" D
  • Weight: 1.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.