Shop MEDPORT

989FF456 Insulated Designer Lunch Bag Kit with Fresh Selects Container Set & Patterned Water Bottle

  • Mfr # 989FF456
  • Zoro # G604056806

product price: 
$
45.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
989FF456
Zoro #
G604056806
UPC #
700522152606
Country of Origin
China

Description

The Westport lunch kit is full of convenient features that'll make it easy to enjoy a fresh and healthy meal anywhere It's made of a 12oz cotton exterior with extra thick insulation. Set Includes (1) lunch pod with ice pack, (1) 1 cup side container and (1) 20 oz matching water bottle. The lunch pod is perfect for a sandwich or salad and the 1 cup container easily holds a healthy side dish. Measurement markings on the side of containers help with portion control while the reusable ice pack can be snapped into the lid of the lunch pod to help provide hours of cool insulation. Containers and lids are microwave, freezer, and top-rack Dishwasher safe. All components are completely nontoxic, food safe.

Specifications
  • Color: Black
  • Dimension: 14" long x 7" deep x 10" tall
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.