Shop MEGADYNE
See all product information
Create Account
Wedged V-Belt, Unimatch Banded Deep Wedge, 3/5V2650, 5V, SBR, 265 in, 1.89 in Top Width
Mfr # 3/5V2650
Zoro # G411087260
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Deep Wedge; Banded
Belt Series
Unimatch Banded Deep Wedge
V-Belt Section
5V
Industry Number
3/5V2650
Number of Ribs
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/5V2650
- Zoro #
- G411087260
- UPC #
- 746041074210
- Country of Origin
- Korea, Republic of
Dimensions
- Top Width
- 1.89 in
- Thickness
- 0.53 in
- Outside Length
- 265 in
Details
- Item
- Wedged V-Belt
- V-Belt Type
- Deep Wedge; Banded
- Belt Series
- Unimatch Banded Deep Wedge
- V-Belt Section
- 5V
- Industry Number
- 3/5V2650
- Number of Ribs
- 3
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 80 Degrees C
- Standards
- ARPM Standard IP-22
- Core Cord
- Polyester
- For Use With
- General Industry;Agriculture
- Cover Material
- Cotton/Polyester Blend
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.