Shop MEGADYNE

55VX1600 Cogged, Wedge V-Belt, 160 in Outside Length, 5/8 in Top Width, 0.53 in Thickness, 5 Ribs

  • Mfr # 55VX1600

  • Zoro # G411097528


product price:  $799.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
R5VX
Industry Number
55VX1600
Number of Ribs
5
Top Width
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55VX1600
Zoro #
G411097528
UPC #
746041507954
Country of Origin
Korea, Republic of

Dimensions

Top Width
3.15 in
Thickness
0.53 in
Outside Length
160 in

Details

Item
Banded Cogged Wedge V-Belt
V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
R5VX
Industry Number
55VX1600
Number of Ribs
5
Material
Chloroprene
Temp. Range
-30 to 90 Degrees C
Standards
ARPM IP-22
For Use With
General Industry;Agriculture;HVAC Equipment;Lawn & Garden
Cover Material
Fabric/Neoprene
Core Cord
Polyester
Belt Series
UNIMATCH® BANDED COGGED RAW EDGE DEEP WEDGE
Reinforcing Cord Material
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.