Shop MEGADYNE

RPP GOLD Timing G BELT T-BELTS 14mm pitch x 115mm W

  • Mfr # 2450-14MG-115

  • Zoro # G111079855


product price:  $1,544.99
/ea
Free Shipping & Returns

Key Features

Top Width
115 mm
Pitch
14 mm
Number of Teeth
175
Belt Material
NBR
Outside Length
2450 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2450-14MG-115
Zoro #
G111079855
UPC #
746041408237
Country of Origin
Spain

Dimensions

Top Width
115 mm
Outside Length
2450 mm
Belt Trade Size
14MG
Pitch Length
2450 mm

Details

Pitch
14 mm
Number of Teeth
175
Belt Material
NBR
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
Temp. Range
-25 C to 85 C
V-Belt Section
14MG
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Item
Timing Belt
Industry Number
2450-14MG-115
Reinforcing Cord Material
K-Glass
Belt Series
MEGASYNCâ„¢ Gold2
Maximum Operating Temperature
100 Degrees C
Tooth Shape
RPP Modified Curvilinear
Tooth Location
One Side
Belt Coating
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.