
RPP GOLD Timing G BELT T-BELTS 14mm pitch x 120mm W
Mfr # 1288-14MG-120
Zoro # G111080080
product price:Â $1,030.99
/ea
Free Shipping & Returns
Key Features
Top Width
120 mm
Pitch
14 mm
Number of Teeth
92
Belt Material
Hi-Performance Chloroprene
V-Belt Section
14MG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1288-14MG-120
Zoro #
G111080080
UPC #
746041356460
Country of Origin
Spain
Dimensions
Top Width
120 mm
Outside Length
1288 mm
Details
Pitch
14 mm
Number of Teeth
92
Belt Material
Hi-Performance Chloroprene
V-Belt Section
14MG
Temp. Range
-25 C to 85 C
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.