
RPP GOLD Timing G BELT T-BELTS 8mm pitch x 120mm W
Mfr # 640-8MG-120
Zoro # G811085477
product price:Â $292.99
/ea
Free Shipping & Returns
Key Features
Top Width
120 mm
Pitch
8 mm
Number of Teeth
80
Belt Material
Hi-Performance Chloroprene
Outside Length
640 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
640-8MG-120
Zoro #
G811085477
UPC #
746041494346
Country of Origin
Spain
Dimensions
Top Width
120 mm
Outside Length
640 mm
Details
Pitch
8 mm
Number of Teeth
80
Belt Material
Hi-Performance Chloroprene
Temp. Range
-25 C to 85 C
V-Belt Section
8MG
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.