
RPP GOLD Timing G BELT T-BELTS replaced by 2200GLD2-8M30
Mfr # 2200-8MG-30
Zoro # G611080801
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Top Width
30 mm
Pitch
8 mm
Number of Teeth
275
Belt Material
Hi-Performance Chloroprene
Standards
ARPM IP-27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2200-8MG-30
Zoro #
G611080801
UPC #
746041358860
Country of Origin
Spain
Dimensions
Top Width
30 mm
Outside Length
2200 mm
Details
Pitch
8 mm
Number of Teeth
275
Belt Material
Hi-Performance Chloroprene
Standards
ARPM IP-27
Temp. Range
-25 C to 85 C
Banded Belt
Synchronous Belt
V-Belt Section
8MG
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.