
RPP GOLD Timing G BELT T-BELTS replaced by 3150GLD2-14M125
Mfr # 3150-14MG-125
Zoro # G911079246
product price:Â $2,034.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
Pitch
14 mm
Standards
ARPM IP-27
V-Belt Section
14MG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3150-14MG-125
Zoro #
G911079246
UPC #
746041438302
Country of Origin
Spain
Dimensions
Outside Length
3150 mm
Top Width
125 mm
Details
Belt Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
Pitch
14 mm
Standards
ARPM IP-27
V-Belt Section
14MG
Temp. Range
-25 C to 85 C
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Number of Teeth
225
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.