Shop MEGADYNE
See all product information
Create Account
Trapezoidal Timing Belt, 265 Teeth, Chloroprene, 132.50 in Wide, 0.50 in Pitch, 1325H100
Mfr # 1325H100
Zoro # G511075495
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
H
Industry Number
1325H100
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1325H100
- Zoro #
- G511075495
- UPC #
- 746041515126
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- H
- Top Width
- 1 in
- Pitch Length
- 132.50 in
- Outside Length
- 132.5 in
Details
- Item
- Timing Belt
- Industry Number
- 1325H100
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.50 in
- Number of Teeth
- 265
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 176 Degrees F
- Belt Series
- Megasynch Imperial
- Temp. Range
- -13 Degrees F to 176 Degrees F
- V-Belt Section
- H
- Standards
- ARPM IP-24
- Banded Belt
- Timing Belt
- Application
- General Industry
- Minimum Operating Temperature
- -13 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.