Shop MEGADYNE

Timing G BELT - H PITCH T-BELTS L=35.0in P=0.50in W=1.50in

  • Mfr # 350H150

  • Zoro # G911080341


product price:  $45.25
/ea

Key Features

Belt Material
Polycholoroprene
V-Belt Section
H
Standards
ARPM IP-24
Banded Belt
Timing Belt
Outside Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
350H150
Zoro #
G911080341
UPC #
746041152673
Country of Origin
Spain

Dimensions

Outside Length
35 in
Top Width
1.5 in
Pitch Length
35 in
Belt Trade Size
H

Details

Belt Material
Polycholoroprene
V-Belt Section
H
Standards
ARPM IP-24
Banded Belt
Timing Belt
Pitch
1/2 in
Temp. Range
-25 C to 80 C
Number of Teeth
70
Application
General Industry
Industry Number
350H150
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Tooth Shape
Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.