
Timing G BELT - H PITCH T-BELTS L=39.0in P=0.50in W=2.0in
Mfr # 390H200
Zoro # G911084325
product price:Â $62.69
/eaKey Features
Belt Material
Chloroprene
V-Belt Section
H
Pitch
0.5 in
Temp. Range
-25 C to 80 C
Outside Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
390H200
Zoro #
G911084325
UPC #
746041154325
Country of Origin
Spain
Dimensions
Outside Length
39 in
Top Width
2 in
Details
Belt Material
Chloroprene
V-Belt Section
H
Pitch
0.5 in
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Number of Teeth
78
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.