
Timing G BELT - H PITCH T-BELTS L=46.5in P=0.50in W=1.50in
Mfr # 465H150
Zoro # G211081598
product price:Â $54.15
/eaKey Features
Top Width
1.5 in
Pitch
0.5 in
Number of Teeth
93
Belt Material
Chloroprene
Outside Length
46.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
465H150
Zoro #
G211081598
UPC #
746041157241
Country of Origin
China
Dimensions
Top Width
1.5 in
Outside Length
46.5 in
Details
Pitch
0.5 in
Number of Teeth
93
Belt Material
Chloroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
H
Banded Belt
Timing Belt
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.