
Timing G BELT - H PITCH T-BELTS L=60.0in P=0.50in W=6.44in
Mfr # 600H644
Zoro # G811084661
product price:Â $285.99
/ea
Free Shipping & Returns
Key Features
Top Width
6.44 in
Pitch
0.5 in
Number of Teeth
120
Belt Material
Chloroprene
V-Belt Section
H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
600H644
Zoro #
G811084661
UPC #
746041160609
Country of Origin
Spain
Dimensions
Top Width
6.44 in
Outside Length
60 in
Details
Pitch
0.5 in
Number of Teeth
120
Belt Material
Chloroprene
V-Belt Section
H
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.