
Timing G BELT - L PITCH T-BELTS L=18.7in P=0.375in W=6.50in
Mfr # 187L650
Zoro # G811073924
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Top Width
6.5 in
Pitch
0.375 in
Number of Teeth
50
Belt Material
Chloroprene
Outside Length
18.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
187L650
Zoro #
G811073924
UPC #
746041143824
Country of Origin
Spain
Dimensions
Top Width
6.5 in
Outside Length
18.7 in
Details
Pitch
0.375 in
Number of Teeth
50
Belt Material
Chloroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
L
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.