
Timing G BELT - L PITCH T-BELTS L=66.0in P=0.375in W=0.39in
Mfr # 660L039
Zoro # G911089801
product price:Â $23.29
/eaKey Features
Belt Material
Chloroprene
Standards
ARPM IP-24
Pitch
0.375 in
Outside Length
66 in
V-Belt Section
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
660L039
Zoro #
G911089801
UPC #
746041161989
Country of Origin
China
Dimensions
Outside Length
66 in
Top Width
0.39 in
Details
Belt Material
Chloroprene
Standards
ARPM IP-24
Pitch
0.375 in
V-Belt Section
L
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Application
General Industry
Number of Teeth
176
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.