
Timing G BELT - XH PITCH T-BELTS L=70.0in P=0.875in W=1.40in
Mfr # 700XH140
Zoro # G511091129
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Top Width
1.4 in
Pitch
0.875 in
Number of Teeth
80
Belt Material
Chloroprene
Outside Length
70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
700XH140
Zoro #
G511091129
UPC #
746041162689
Country of Origin
Spain
Dimensions
Top Width
1.4 in
Outside Length
70 in
Details
Pitch
0.875 in
Number of Teeth
80
Belt Material
Chloroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.