Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=14.0in P=0.20in W=0.30in

  • Mfr # 140XL030

  • Zoro # G711087625


product price:  $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Top Width
0.3 in
Pitch
0.2 in
Number of Teeth
70
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
140XL030
Zoro #
G711087625
UPC #
746041429263
Country of Origin
Spain

Dimensions

Top Width
0.3 in
Outside Length
14 in
Pitch Length
14 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Number of Teeth
70
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
XL
Standards
ARPM IP-24
Application
General Industry
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Industry Number
140XL030
Tooth Shape
Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.