Timing G BELT - XL PITCH T-BELTS L=34.4in P=0.20in W=0.75in

  • Mfr # 344XL075

  • Zoro # G211087941


product price:  $19.99
/ea

Key Features

Top Width
0.75 in
Pitch
0.2 in
Number of Teeth
172
Belt Material
Chloroprene
Banded Belt
Timing Belt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
344XL075
Zoro #
G211087941
UPC #
746041152178
Country of Origin
Spain

Dimensions

Top Width
0.75 in
Outside Length
34.4 in

Details

Pitch
0.2 in
Number of Teeth
172
Belt Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Standards
ARPM IP-24
Application
General Industry

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.