This item is Discontinued.
This item is Discontinued.
2 Piece Screwdriver Bit Set, 1/4" (Discontinued)
Mfr #
9BP-HX-2A-B
Zoro #
G3371435
UPC # 831044009229
Country of Origin Taiwan, Province of China
Category Screwdriver Bit Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9BP-HX-2A-B
- Zoro #
- G3371435
- UPC #
- 831044009229
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Size
- 1/4 in
- Overall Length
- 2 in
- Point Size
- 3/32", 7/64"; 1/8", 9/64"
- Hex Shank Size
- 1/4 in
- Bit Length
- 2 in
Details
- Item
- Driver Bit Set
- Impact Rated
- Not Impact Rated
- Material
- Steel
- Number of Pieces
- 2
- Includes
- Hex 1/8 and 9/64, Hex 3/32 and 7/64
- No. of Pieces
- 2
- Application - Tools
- Hand
- Bit Style
- Hex
- Application
- For Use in Driving Screws and Other Fasteners by Hand Tool Application
- SAE or Metric
- SAE
- Shank Style
- Hex
- Fastening Tool Material
- Steel
- Fastening Tool Item
- Screwdriver Bit Set
- Type
- Hex Bit Pack
- Product Type
- Driver Bit Set
- For Tool Type
- Hand
- Shell Material
- Steel
Description
The Megapro 9BP-HX-2A-B 2 Piece Screwdriver Bit Set is a compact, versatile screwdriver bit set that can be used for driving screws and other fasteners by hand tool application. It contains two pieces of hex shank bits in SAE sizes of 3/32" and 1/8". The steel bit holder has a 1/4" hex shank. It also features a removable screw tip with six points on each side for improved contact. With the Megapro 9BP-HX-2A-B 2 Piece Screwdriver Bit Set, you can have peace of mind knowing that you are equipped with professional quality tools at all times.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.